Shop All Bronze Pipe Fittings
Legend Valve
2" NO LEAD BRONZE CROSS
Mfr # 310-208NL
Zoro # G1793139
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-208NL
- Zoro # G1793139
- UPC # 662545089256
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" Threaded No Lead Cast Bronze Cross, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- OATEY Toilet Flange, Floor, 3" Spigot Fit (43585)
- ZORO SELECT Square Head Plug, 304 SS, 3/8", MNPT (ZUSA-PF-345)
- ELKAY Bottle Filler Components Kit, For Elkay and HT (98549C)
- LEGEND VALVE 1" BRZ HYDRANT TEES NL (312-085NL)
- LEGEND VALVE 1 x 3/4 T4100NL FL x MIP COUP (313-010NL)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- LEGEND VALVE 1-1/4 T5200NL FL x FL CURB STO (314-106NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT COUPLING (312-166)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- LEGEND VALVE 1" 90 BRNZE ST ELBOW NO LEAD (310-045NL)
- Legend Valve Bronze Pipe Fittings