Shop All Brass Pipe Fittings
Legend Valve
2" MIP x CPVC TRANS. FTG NL
Mfr # 302-408NL
Zoro # G1861127
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type MNPT x CPVC
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-408NL
- Zoro # G1861127
- UPC # 662545092140
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | MNPT x CPVC |
Description
2” No Lead Forged Brass CPVC x MNPT Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 4 Hole, Elite Satin Finish (DSE233224)
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- SMITH-COOPER Ball Valve, 3/4", 316, SP 1000 (4373000130)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- LEGEND VALVE 3/4" PEX x 1/2" FIP D.E EL NL (302-220NL)
- LEGEND VALVE 1/2" x 1/2" x 3/4" NL CCF TEE (302-342NL)
- LEGEND VALVE 2" BRASS COUNTERSUNK PLUG (302-625)
- LEGEND VALVE 1-1/2 FIP x CPVC TRANS. FTG NL (302-417NL)
- LEGEND VALVE 8" BRASS COUNTERSUNK PLUG (302-632)
- LEGEND VALVE 3/4 NO LEAD PEX x FIP D.E. TEE (302-334NL)
- LEGEND VALVE 1/2 NL 1960 x FIP DROP EAR TEE (302-240NL)
- Legend Valve Fittings