Shop All Pump Couplings
Legend Valve
2" HEAVY DUTY NO HUB COUPLING
Mfr # 303-418
Zoro # G1801170
original price:
$13.42
26% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-418
- Zoro # G1801170
- UPC # 662545043326
- Country of Origin Thailand
- Category Pump Couplings
Dimensions
Size | 2" |
Details
Standards | ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11 |
Description
2" Heavy Duty No Hub Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY STRAINER REPL SS 4"" (42358)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 47 GPM (6661AJ-322-C)
- JABSCO Flexible Impeller Standard, Neoprene (14346-0005)
- WARREN-RUPP Versamatic Valve - Ball (V241BN)
- LEGEND VALVE 6" HEAVY DUTY NO HUB COUPLING (303-423)
- LEGEND VALVE 5" NO HUB COUPLING (303-412)
- LEGEND VALVE 4" NO HUB COUPLING (303-411)
- LEGEND VALVE 2 X 1-1/2 NO HUB REDUCING COUP (303-430)
- LEGEND VALVE 4" HEAVY DUTY NO HUB COUPLING (303-421)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- BELL & GOSSETT Coupler, Pump (186003)
- Legend Valve Pump Couplings