Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED UNION
Mfr # 352-448C
Zoro # G1087058
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-448C
- Zoro # G1087058
- UPC # 662545064628
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" China Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CR125)
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (T8R30A)
- DRAIN KING Water Hose, PVC, 10 ft., Repair Part (157)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- LEGEND VALVE 6" GALVANIZED PLUG (352-412C)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613C)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. ELBOW (352-104)
- LEGEND VALVE 6" GALV CAP (352-493)
- LEGEND VALVE 1-1/4" GALVANIZED COUPLING (352-506C)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041)
- ANVIL 3/4 90 Degree Elbow, Galvanized Malleable 150 PSI, Lead Free (0811001007)
- Legend Valve Fittings