Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED TEE
Mfr # 352-158C
Zoro # G1098005
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-158C
- Zoro # G1098005
- UPC # 662545063713
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" China Galvanized Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eye/face Wash Shower Accessory Hand/foot (H.F.O)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- LEGEND VALVE 1-1/2 " X1/4 " GALV. HEX BUSH (352-619)
- LEGEND VALVE 1-1/2" GALVANIZED 45 ELBOW (352-027C)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047C)
- LEGEND VALVE 1/8" GALVANIZED UNION (352-440C)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. TEE (352-204)
- LEGEND VALVE 1/2" GALVANIZED UNION (352-443)
- Legend Valve Galvanized Pipe Fittings