Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED TEE
Mfr # 352-158
Zoro # G1100769
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-158
- Zoro # G1100769
- UPC # 662545027142
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" SA Galvanized Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902566)
- LEGEND VALVE 1" T-2100 FP 3 WAY IPS B.V. (101-445)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (588-300)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409C)
- LEGEND VALVE 6" GALVANIZED PLUG (352-412)
- LEGEND VALVE 2" GALVANIZED UNION (352-448)
- LEGEND VALVE 2" GALV. MERCHANT COUPLING (352-708)
- LEGEND VALVE 3" GALVANIZED UNION (352-450C)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- Legend Valve Fittings