Shop All Galvanized Pipes
Legend Valve
2" GALVANIZED NIPPLE RUN
Mfr # 356-269E
Zoro # G1793516
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-269E
- Zoro # G1793516
- UPC # 662545136271
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" Close - 6" Galvanized ESeries Nipple Run
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062005)
- SMITH-COOPER 1" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014840)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P856)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-AF)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166E)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064E)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086)
- LEGEND VALVE 1" X 6" GALVANIZED NIPPLE (356-110E)
- Legend Valve Pipes