Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED INSERT ADAPTER
Mfr # 312-308
Zoro # G1801846
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Size 2"
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-308
- Zoro # G1801846
- UPC # 662545016702
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
2" Galvanized Steel Insert x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (587-300)
- DREAMLINE DreamLine SHBW-1360603-01 QWALL-Tub Backwall Kit - White (SHBW-1360603-01)
- IPS AB and A PVC Countersunk Cleanout Plug, 3 in. Diameter (68516)
- LEGEND VALVE 3/4" NL 1960x3/4" SWT ADAPTER (462-624NL)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505C)
- LEGEND VALVE 2-1/2" GALV. 90 STREET ELBOW (352-049)
- LEGEND VALVE 6" GALVANIZED PLUG (352-412)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647C)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- Legend Valve Fittings