Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED CROSS
Mfr # 352-378C
Zoro # G1095485
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT x FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-378C
- Zoro # G1095485
- UPC # 662545064406
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
2" China Galvanized Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8023RE)
- FERNCO BUSH 4""CLAYXABS/SCH40 (5.240-4.500R)
- BE PRESSURE SUPPLY 1-1/2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.112)
- PARKER 5/8" Compression x FNPT 90 Degree Elbow (P10FE8)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- LEGEND VALVE 1/2 X 1/4 GALV. RED. COUPLING (352-524C)
- LEGEND VALVE 4" GALVANIZED 90 ELBOW (352-011C)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005C)
- LEGEND VALVE 2 X 3/4" GALV. HEX BUSHING (352-627C)
- LEGEND VALVE 3/8" GALVANIZED 90 ELBOW (352-002)
- THRIFCO PLUMBING 1/8 45 Galvanized Elbow (9217029)
- Legend Valve Galvanized Pipe Fittings