Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED CROSS
Mfr # 352-378
Zoro # G1102686
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-378
- Zoro # G1102686
- UPC # 662545027449
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
2" SA Galvanized Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00510)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- LEGEND VALVE 3" X 1" GALV. RED COUPLING (352-556)
- LEGEND VALVE 6" GALV CAP (352-493)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. ELBOW (352-104)
- LEGEND VALVE 1" GALVANIZED UNION (352-445)
- LEGEND VALVE 3 " X 2 " GALV. RED COUPLING (352-559C)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047C)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511)
- Legend Valve Galvanized Pipe Fittings