Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED COUPLING
Mfr # 352-508C
Zoro # G1112118
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-508C
- Zoro # G1112118
- UPC # 662545064925
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" China Galvanized Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- LEGEND VALVE 1/2" PRESS MALE ADAPTER (450-753P)
- KOHLER Aerator & Key Kit, 1.2 Gpm (1281577)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067)
- LEGEND VALVE 3" X 1-1/2" GALV. RED COUPLING (352-558C)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 3" GALVANIZED INSERT ADAPTER (312-310)
- LEGEND VALVE 6" GALV TEE (352-163)
- LEGEND VALVE 2-1/2" GALVANIZED UNION (352-449C)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- Legend Valve Fittings