Shop All Compression Tube Fittings
Legend Valve
2" GALVANIZED COMP. COUPLING
Mfr # 303-108
Zoro # G1068614
original price:
$38.22
17% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP max temp 210°F, Long pattern
- Size 2"
- Connection Type Comp (IPS) x Comp (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-108
- Zoro # G1068614
- UPC # 662545003849
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 125 CWP max temp 210°F, Long pattern |
Connection Type | Comp (IPS) x Comp (IPS) |
Description
2" Galvanized Compression (OD) Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 5Standard Sediment Cartridge 10", SnglePk (RS2-SS6-S18)
- DIXON Polyethylene Natural Tubing 3/8", 500ft. (1208CR)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (509Y 1 1/4)
- LEGEND VALVE 1-1/4" GAL. COMP. COUPLING (303-106)
- LEGEND VALVE 1/2" CPVC COMPRESSION COUPLING (204-123)
- LEGEND VALVE 3/4"X1" BR COMP. COUPLING NL (303-125NL)
- LEGEND VALVE 3/4" SOLV. PVC SHED.80 UNION (204-174)
- LEGEND VALVE 1" SOLVENT PVC SHED.80 UNION (204-175)
- LEGEND VALVE 3/4" CPVC COMPRESSION COUPLING (204-124)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- Legend Valve Tube Fittings