Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED CAP
Mfr # 352-488
Zoro # G1100148
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-488
- Zoro # G1100148
- UPC # 662545027791
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT |
Description
2" SA Galvanized Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Dual Flush Tankbowl Gasket (9BU062E)
- XLERATOR HAND DRYER Cover Kit, Bmc (XL1)
- MOEN Side_Spray_Kit (168666)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, Socket, Gray (317020)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054C)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- LEGEND VALVE 1/2" GALVANIZED CAP (352-483C)
- LEGEND VALVE 2" X 1/2" GALV. RED. ELBOW (352-122C)
- LEGEND VALVE 1-1/2" GALV. MERCHANT COUPLING (352-707)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- Legend Valve Fittings