Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED 90 ELBOW
Mfr # 352-008C
Zoro # G1089894
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-008C
- Zoro # G1089894
- UPC # 662545062976
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" China Galvanized 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Efx250.500.0100 Cp Sensor Faucet (3324058)
- PROPLUS Contains 200 Assorted Washers Size 00 Through 3/8L Durable Plastic Pocket Case (153270)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice (102-MFC)
- VIEGA Reducer (25946)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003)
- LEGEND VALVE 3 " X 2 " GALV. RED COUPLING (352-559C)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- LEGEND VALVE 1-1/2" GALV. INSERT ADAPTER (312-307)
- B & K Cap Galvanized 3 (511-410BC)
- Legend Valve Fittings