Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED 45 ELBOW
Mfr # 352-028C
Zoro # G1101356
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-028C
- Zoro # G1101356
- UPC # 662545063096
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" China Galvanized 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (173816BL)
- RHEEM-RUUD Element, 3000W, 277V, For Use With G0350481 (SP10875JH)
- ZORO SELECT 304 Stainless Steel, 1/4 in x 1/4 in x 1/4 in Fitting Pipe Size, Class 150 (40TE111N014)
- ZORO SELECT PVC Cap, NPT, 1/2 in Pipe Size (848-005)
- LEGEND VALVE 2-1/2" GALVANIZED UNION (352-449C)
- LEGEND VALVE 1-1/4 X 1 GALV. RED COUPLING (352-537)
- LEGEND VALVE 3 " X 2 " GALV. RED COUPLING (352-559C)
- LEGEND VALVE 3/4" GALVANIZED CROSS (352-374C)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505)
- THRIFCO PLUMBING 1-1/2 Inch x 2-1/2 Inch Galvanized Steel Nipple (5220082)
- Legend Valve Fittings