Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED 45 ELBOW
Mfr # 352-028
Zoro # G1099518
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-028
- Zoro # G1099518
- UPC # 662545026695
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" SA Galvanized 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (5P923)
- BRADLEY Window-AZ Classic (269-832)
- DELTA Two Handle, Kitchen Faucet (P220LF)
- LEGEND VALVE 3/8" GALVANIZED TEE (352-152C)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- LEGEND VALVE 1/4" GALVANIZED COUPLING (352-501C)
- LEGEND VALVE 1/2" GALV SIDE OUTLET TEE (352-313)
- LEGEND VALVE 3" GALVANIZED UNION (352-450C)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- Legend Valve Galvanized Pipe Fittings