Shop All Galvanized Pipe Fittings
Legend Valve
2" GALV. SQUARE HEAD PLUG
Mfr # 352-408C
Zoro # G1097460
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type MNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-408C
- Zoro # G1097460
- UPC # 662545064499
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | MNPT |
Description
2" China Galvanized Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Wf-nlc240v 5 Micron Filter, PK 2 (WF-NLC240V 5 MICRON)
- KOHLER Body, Diverter (56605)
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- PARKER Tubing, Natural, Overall 100 ft L (E-6X1-0100)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031C)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- LEGEND VALVE 1/4" GALVANIZED TEE (352-151C)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463C)
- Legend Valve Galvanized Pipe Fittings