Shop All Galvanized Pipe Fittings
Legend Valve
2" GALV. SQUARE HEAD PLUG
Mfr # 352-408
Zoro # G1085859
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-408
- Zoro # G1085859
- UPC # 662545027494
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | MNPT |
Description
2" SA Galvanized Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" 90 Degree Elbow (B2350390)
- JAY R. SMITH MANUFACTURING 13-5/8 " cast iron Roof Drain Collar (1001C)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- KOHLER Cover, Tank, One Piece (84252-0)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610C)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- LEGEND VALVE 3/4" GALV. SQUARE HEAD PLUG (352-404C)
- LEGEND VALVE 3/4" X 1/4" GALV. HEX BUSHING (352-607C)
- LEGEND VALVE 3" X 1" GALV HEX BUSHING (352-637)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- Legend Valve Galvanized Pipe Fittings