Shop All Galvanized Pipe Fittings
Legend Valve
2" GALV. 90 STREET ELBOW
Mfr # 352-048C
Zoro # G1093875
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x MNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-048C
- Zoro # G1093875
- UPC # 662545063218
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
2" China Galvanized 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs (BYV14040A0VLI00)
- LEGEND VALVE 3" GALVANIZED TEE (352-160C)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008)
- LEGEND VALVE 6" GALVANIZED PLUG (352-412C)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031C)
- LEGEND VALVE 3/4" GALV. INSERT ADAPTER (312-304)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 4 (793LZ3)
- Legend Valve Galvanized Pipe Fittings