Shop All Copper Fittings
Legend Valve
2" FTG X MALE ADAPTER
Mfr # 450-808
Zoro # G1801514
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2" x 2-1/8"
- Connection Type Fitting x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-808
- Zoro # G1801514
- UPC # 662545039442
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 2-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Fitting x MNPT |
Description
2" (ID) 2-1/8"(OD) Copper Fitting x MNPT Adapter, Ftg x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp x MNPT T304 SS Male Adapter (EG211.0)
- KOHLER Canister Valve Assembly Kit, Replacement (1069722)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 10 Micron, 9 7/8 in H (155750-75)
- LEGEND VALVE 2-1/2" LONG TURN ST 90 ELBOW (450-089)
- LEGEND VALVE 1-1/4 X 1 COPPER RED TEE (450-216)
- LEGEND VALVE 1/2" NO LEAD SWT x MNPT UNIONS (302-306LNL)
- LEGEND VALVE 3/4" CX F ELBOW NL (302-284NL)
- LEGEND VALVE 3" COPPER CAP (450-490)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- STREAMLINE 5/8" NOM C Copper Tee (W 04017)
- Legend Valve Copper Fittings