Shop All Copper Fittings
Legend Valve
2" DWV COPPER 45 ELBOW
Mfr # 451-028
Zoro # G1088038
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 451-028
- Zoro # G1088038
- UPC # 662545102252
- Country of Origin United States
- Category Copper Fittings
Dimensions
Size | 2" |
Description
2" DWV COPPER 45 ELBOW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068158)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- LEGEND VALVE 3/4 COPPER TUBE STRAP (450-474)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW (302-232)
- LEGEND VALVE 1/2" COPPER x MALE UNION NL (302-306NL)
- LEGEND VALVE 1" COPPER DRAIN COUPLING NL (302-264NL)
- LEGEND VALVE 4 X 4 X 3 COPPER RED TEE (450-339)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW NL (302-232NL)
- NIBCO DWV Return Bend, Cast Bronze, 1-1/2 In (879 11/2)
- Legend Valve Copper Fittings