Shop All Dielectric Unions
Legend Valve
2" D.U. STEAM INSERT
Mfr # 301-448
Zoro # G1795126
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 300°F Intermittent, Maximum Temperature 275°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-448
- Zoro # G1795126
- UPC # 662545011202
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2" |
Details
Standards | 300°F Intermittent, Maximum Temperature 275°F |
Description
2" Dielectric Steam Insert
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E2805-665PSHAB)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- PARKER 1/8" MNPT 316 SS Hex Head Plug (2 PH-SS)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- LEGEND VALVE 2-1/2 D.U. RUBBER GASKET-EPDM (301-409)
- SWIVEL 61264 1.25 in. Dielectric Union Washer, 10PK (SW155334)
- Legend Valve Dielectric Unions