Shop All Dielectric Unions
Legend Valve
2" D.U. RUBBER GASKET-EPDM
Mfr # 301-408
Zoro # G1797558
Sold in multiples of 19 for $15.01
$15.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Maximum Temperature 180°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 301-408
- Zoro # G1797558
- UPC # 662545004297
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2" |
Details
Standards | Maximum Temperature 180°F |
Description
2" Dielectric Rubber Gasket -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- ZURN Sensor Operated Closet Flush Valve W/'Yj' (ZTR6200EV-YJ)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- LEGEND VALVE 3" D.U. STEAM GASKET (301-440)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 2-1/2 D.U. RUBBER GASKET-EPDM (301-409)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- LEGEND VALVE 3/4"x3" T-575 DIELECTRIC NPL (301-503)
- Legend Valve Fittings