Shop All Bronze Pipe Fittings
Legend Valve
2" CTS PACK-JOINT NUT
Mfr # 313-518
Zoro # G1797445
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Connection Type Nut Assembly CTS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-518
- Zoro # G1797445
- UPC # 662545023687
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Connection Type | Nut Assembly CTS |
Description
2" Bronze Pack Joint Nut Assembly (CTS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Piston Assembly 1Gpf FManul Toilet Fv (M964905C-0071000A)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200)
- ZORO SELECT Cartridge, Plastic Material (32842)
- COMFORT SEATS Molded Wood Seat, White, Round Closed Square Front with Cover and Adjustable Hinge (C049WD00)
- LEGEND VALVE 1-1/4 T4350 NO LEAD COMP X MIP (313-146NL)
- LEGEND VALVE 3/4" T-4200NL FL X FL UNION (313-104NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- LEGEND VALVE 1/2 T-4301 NO LEAD PAK X PAK (313-213NL)
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- LEGEND VALVE 1-1/2 T4326NL PEPxFIP CLPG (313-292NL)
- JONES STEPHENS Bronze Elbow, Lead Free, 1", 90 deg. (B74006LF)
- Legend Valve Bronze Pipe Fittings