Shop All Compression Tube Fittings
Legend Valve
2" CTS BRASS COMP. COUPLING NL
Mfr # 303-129NL
Zoro # G1076068
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Connection Type Comp (CTS) x Comp (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 303-129NL
- Zoro # G1076068
- UPC # 662545088051
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 2" |
Details
Connection Type | Comp (CTS) x Comp (CTS) |
Description
2CTS BrassCompression (OD) Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- SENSUS 315Psi Flanged 2In Pressure Reducing Regulator Valve (243-RPC-B)
- PARKER 90 Street Elbow, Steel, 3/8 in, NPTF x NPT (3/8 CD-S)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 1" SOLVENT PVC SHED.80 UNION (204-175)
- LEGEND VALVE 1/2" CPVC COMPRESSION COUPLING (204-123)
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. (303-128)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- LEGEND VALVE 3" PVC COMPRESSION COUPLING (204-110)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- Legend Valve Tube Fittings