Shop All Compression Tube Fittings
Legend Valve
2" CTS BRASS COMP. COUPLING
Mfr # 303-129
Zoro # G1079945
original price:
$45.43
14% off
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards 125 CWP, max temp. 180°F
- Connection Type Comp (CTS) x Comp (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 303-129
- Zoro # G1079945
- UPC # 662545011660
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 125 CWP, max temp. 180°F |
Connection Type | Comp (CTS) x Comp (CTS) |
Description
2" CTS BrassCompression (OD) Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 2Stage Whole House Water Filter Replacement Pack Set 2PK (F2WGB22B)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- KOHLER Sprayhead, Semi-Pro (1402914-CP)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S800-2)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- LEGEND VALVE 1/2" SOLVENT PVC SHED.80 UNION (204-173)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- LEGEND VALVE 3/4" PVC MALE ADAPTER (204-214)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 1/2"X3/4" BRASS COMP. COUPLING (303-124)
- PARKER 3/16" Compression Brass Union Elbow 10PK (165C-3)
- Legend Valve Tube Fittings