Shop All Gate Valves
Legend Valve
2" CROSS HANDLE
Mfr # 104-454
Zoro # G1791230
original price:
$5.19
7% off
new price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-454
- Zoro # G1791230
- UPC # 662545004662
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Description
2" - 2-1/2" Cross Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- ZURN 1.6 GAL EZ FLUSH VALVE W/'CCP' (ZER6000AV-WS1-CCP)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- OTC MINI TUBING CUTTER (OTC6514)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 3/4" T-401 NO LEAD GATE VALVE (104-304NL)
- LEGEND VALVE 2-1/2" T-408 GATE VALVE (104-709)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- LEGEND VALVE 2" T-301 CAST IRON GATE VALVE (116-101)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 350 PSI (7000361044)
- Legend Valve Gate Valves