Shop All PEX Fittings
Legend Valve
2" CRIMP RING FOR PEX FTG
Mfr # 460-908
Zoro # G1103130
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Copper
- Standards ASTM F 1807
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-908
- Zoro # G1103130
- UPC # 662545115214
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" |
Details
Connection Type | Copper |
Standards | ASTM F 1807 |
Description
2" Copper Crimp Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For Use w/4ELC6 (312191)
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- LEGEND VALVE 1-1/2x1-1/2"x1" F1960 PPSU TEE (461-956)
- LEGEND VALVE 3/4"CLOSE-6 PORT MULTIPORT TEE (461-280)
- LEGEND VALVE 1" X 3/4" PEX RED COUPLING (460-533NL)
- LEGEND VALVE 1" PEX X 1" MNPT ADAPTER (460-763NL)
- LEGEND VALVE 1" 1960 PEX x 3/4" MALE ELBOW (462-113NL)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- LEGEND VALVE 1-1/2x1-1/2x3/4 F1960 PPSU TEE (461-955)
- Legend Valve Fittings