Shop All Copper Fittings
Legend Valve
2 COUPLINGS W/STOP DIMPLE
Mfr # 450-638
Zoro # G1070705
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2" x 2-1/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-638
- Zoro # G1070705
- UPC # 662545048802
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 2-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
2"(ID) 2-1/8"(OD) Copper Coupling w/ Stop Dimple, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-16721)
- CHICAGO FAUCET Dual-Handle 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVBE7CP)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- LEGEND VALVE 3/4" C X F ADAPTER (450-704)
- LEGEND VALVE 21/2 X 21/2 X 2 COPPER RED TEE (450-303)
- LEGEND VALVE 3 X 2 X 2 COPPER RED TEE (450-309)
- LEGEND VALVE 3/4 X 3/4 x 1/2 COPPER RED TEE (450-208)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- LEGEND VALVE 1" COPPER x FIP UNION NL (302-318NL)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- Legend Valve Fittings