Shop All Press-Fit Tube Fittings
Legend Valve
2" COPPER PRESS CAP
Mfr # 450-488P
Zoro # G1076759
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2"
- Connection Type Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-488P
- Zoro # G1076759
- UPC # 662545121956
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press |
Description
2" Press Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43088)
- CULLIGAN O-Ring, Buna N (OR-100)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- LEGEND VALVE 1/2" COPPER PRESS x FTG 45 EL (450-063P)
- LEGEND VALVE 4" COPPER PRESS CAP (450-491P)
- LEGEND VALVE 1-1/2" LONG RADIUS PRESS 90 EL (450-007P)
- LEGEND VALVE 3" COPPER PRESS x FTG 90 EL (450-050P)
- LEGEND VALVE 1/2" 90 ELBOW PRESS x FNPT (450-131P)
- LEGEND VALVE 1-1/2" 90 ELBOW PRESS x MNPT (450-145P)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (90415)
- Legend Valve Tube Fittings