Shop All Press-Fit Tube Fittings
Legend Valve
2" COPPER PRESS 45 ELBOW
Mfr # 450-028P
Zoro # G1070599
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-028P
- Zoro # G1070599
- UPC # 662545120300
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
2" Press 45° Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verticyl Oval Under-Mount Bathroom Si (2881-0)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN3)
- ZORO SELECT Flexible Coupling, For Pipe Size 10" x 8" (1056-10-8)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- LEGEND VALVE 1-1/4 O-RING - NL PRESS UNIONS (450-846P)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- LEGEND VALVE 1-1/4" PRESS x 3/4" F1807 TEE (450-876P)
- LEGEND VALVE 3/4" COPPER PRESS CAP (450-484P)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- Legend Valve Tube Fittings