Shop All Copper Fittings
Legend Valve
2" COPPER CAP
Mfr # 450-488
Zoro # G1067920
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 2-1/8"
- Connection Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-488
- Zoro # G1067920
- UPC # 662545048253
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 2-1/8" |
Details
Connection Type | Copper |
Description
2"(ID) 2-1/8"(OD) Copper Cap, C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- PARKER 1/4" Flare Low Lead Brass Female Flare Connector (L66PLNF-4-4)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- THRIFCO PLUMBING 3/8 Inch Copper Female Adapter (5436120)
- LEGEND VALVE 2-1/2" COPPER 90 ELBOW (450-009)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE NL (302-355NL)
- LEGEND VALVE 1-1/2 X 3/4 COPPER RED TEE (450-219)
- LEGEND VALVE 2" CTS INSERT STIFFENER 2 PK (313-448)
- LEGEND VALVE 3/4" X 1" C X M ADAPTER (450-785)
- LEGEND VALVE 5/8 X 1/2 C X F ADAPTER (450-728)
- NIBCO 5/8" NOM C Copper Coupling (601 5/8)
- Legend Valve Fittings