Shop All Copper Fittings
Legend Valve
2" COPPER 90 ELBOW
Mfr # 450-008
Zoro # G1111250
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2" x 2-1/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-008
- Zoro # G1111250
- UPC # 662545038124
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 2-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
2" (ID) 2-1/8"(OD) Copper 90° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Flex Donut 4X4 (44U-405)
- ANVIL 1-1/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013609)
- DIXON HeavyDuty Clamp w/Wing Nut, 2-1/2", 1pt. (13MHHM250)
- ZORO SELECT PVC Coupling, Hub, 3 in Pipe Size (1WKH4)
- LEGEND VALVE 1/2 X 3/4 C X F ADAPTER (450-726)
- LEGEND VALVE 3/4" LONG TURN 90 ELBOW (450-134)
- LEGEND VALVE 3/4" CCF TEE NL (302-344NL)
- LEGEND VALVE 2-1/2" COPPER STREET 90 ELBOW (450-049)
- LEGEND VALVE 1/2" T-4215 NO LEAD METER CPLG (313-133NL)
- LEGEND VALVE 1-1/4" COPPER 90 ELBOW (450-006)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- Legend Valve Fittings