Shop All Bronze Pipe Fittings
Legend Valve
2" BRZ FEMALE ADAPTER NL
Mfr # 312-048NL
Zoro # G1860138
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 2"
- Connection Type Insert x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-048NL
- Zoro # G1860138
- UPC # 662545091556
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 125 CWP |
Connection Type | Insert x FNPT |
Description
2" No Lead Bronze Insert x FNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Spout Assembly Sensor and Shake Base (P6950-XL-S-1)
- ANDERSON METALS Nipple Hex Brass Mpt 1/2 (756122-08)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, 316SS (200050-4-655)
- KOHLER Spud Seal Kit 1-1/4 (1275405)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- LEGEND VALVE 1" BRONZE HYDRANT ELBOW (312-055)
- LEGEND VALVE 3/4" BRZ HYDRANT TEES NL (312-084NL)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- LEGEND VALVE 2-1/2 SWT NO LEAD COMPANION FL (310-260NL)
- LEGEND VALVE 3/4" CHROME TEE (310-104CP)
- Legend Valve Fittings