Shop All Bronze Pipe Fittings
Legend Valve
2" BRONZE SQ HD PL NO LEAD
Mfr # 310-188NL
Zoro # G1793750
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 2"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-188NL
- Zoro # G1793750
- UPC # 662545089133
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
2" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- KOHLER Aerator Kit, 1.2 Gpm, Medium (1282076-BC)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- LEGEND VALVE 2" T-5200NL FL x FL CURB STOP (314-108NL)
- LEGEND VALVE 3/4" T-4200NL FL X FL UNION (313-104NL)
- LEGEND VALVE 3/4 T4326NL IPS-PAK x FIP COU (313-284NL)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- Legend Valve Bronze Pipe Fittings