Shop All Bronze Pipe Fittings
Legend Valve
2" BRONZE MALE ADAPTER
Mfr # 312-008
Zoro # G1796395
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 2"
- Connection Type MNPT x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-008
- Zoro # G1796395
- UPC # 662545016139
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 125 CWP |
Connection Type | MNPT x Insert |
Description
2" Cast Bronze Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2-304)
- DANCO Ballcock Shank Gasket Black Rubber (40141B)
- ANVIL 1/2" x 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310018809)
- LEGEND VALVE 1/4" BRONZE TEE NO LEAD (310-101NL)
- LEGEND VALVE 1" BRONZE HYDRANT ELBOW (312-055)
- LEGEND VALVE 1" T5200MPNL FL x FL MINNEAPO (314-325NL)
- LEGEND VALVE 3/4" X 1/8" 3/4" BASEBOARD TEE (302-253)
- LEGEND VALVE 1" BRONZE COUPLING NO LEAD (310-085NL)
- LEGEND VALVE 3/4 BARB x 1 MIP NL HYDRANT EL (312-063NL)
- SMITH-COOPER Hex Bushing, 2-1/2"x2", 125, Brz Nl (4385003420)
- Legend Valve Bronze Pipe Fittings