Shop All Black Pipe Fittings
Legend Valve
2" BLACK UNION
Mfr # 350-448C
Zoro # G1795248
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-448C
- Zoro # G1795248
- UPC # 662545061733
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
2" China Black Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- ANVIL 2" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030400)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Adapter (FB404)
- DELTA Delta Trinsic Towel Ring (759460)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET TEE (350-314)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- LEGEND VALVE 1" BLACK UNION (350-445)
- LEGEND VALVE 1-1/2" X 1-1/4" BLK RED. ELBOW (350-121C)
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529C)
- ANVIL 1" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007806)
- Legend Valve Black Pipe Fittings