Shop All Black Pipe Fittings
Legend Valve
2" BLACK UNION
Mfr # 350-448
Zoro # G1798574
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-448
- Zoro # G1798574
- UPC # 662545025377
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
2" SA Black Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Natural Poly Tubing, 3/8" ID, 1/2" OD (T25500)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPP (ZUSA-PF-7982)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2" Pipe Size (K3A682V)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- LEGEND VALVE 4" X 3" BLACK RED. COUPLING (350-566)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464)
- LEGEND VALVE 3/4" X 3/4"" X 1" BLK RED TEE (350-248C)
- LEGEND VALVE 4" BLACK CAP (350-491C)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627C)
- ZORO SELECT Pipe Flange, Steel, 4" Pipe Size, Class 300 (BULK-PF-553)
- Legend Valve Fittings