Shop All Black Pipe Fittings
Legend Valve
2" BLACK TEE
Mfr # 350-158C
Zoro # G1795290
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-158C
- Zoro # G1795290
- UPC # 662545060828
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" China Black Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1/2" Pipe 3/4" Tube Copper Crimp Clamp Ring (QCR3X)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313)
- LEGEND VALVE 4" BLACK CAP (350-491)
- LEGEND VALVE 1-1/4" x 10 BLACK OIL TANK LEG (355-321)
- LEGEND VALVE 1-1/2" BLACK MERCHANT COUPLING (350-707)
- LEGEND VALVE 1" BLACK CAP (350-485)
- LEGEND VALVE 1/2" BLACK FLOOR FLANGE (350-463)
- ANVIL 1" Female NPT Malleable Iron Cap Class 150 (0318900602)
- Legend Valve Black Pipe Fittings