Shop All Black Pipes
Legend Valve
2" BLACK NIPPLE RUN
Mfr # 355-269
Zoro # G1799764
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 2 in
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-269
- Zoro # G1799764
- UPC # 662545095318
- Country of Origin China
- Category Black Pipes
Dimensions
Outside Dia. | 2 in |
Size | 2" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple Run |
Description
2" Black Nipple Run
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- GROHE Euphoria 110 Massage Headshower 9, 5L Us (27247EN1)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- LEGEND VALVE 4" X 5" BLACK NIPPLE (355-228E)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- LEGEND VALVE 3/8" X 12" BLACK NIPPLE (355-056E)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- ZORO SELECT 1" x 1-1/2" Black Close Pipe Nipple Sch 160 (82600)
- Legend Valve Black Pipes