Shop All Black Pipe Fittings
Legend Valve
2" BLACK FLOOR FLANGE
Mfr # 350-468C
Zoro # G1797576
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type Flange x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-468C
- Zoro # G1797576
- UPC # 662545061825
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | Flange x FNPT |
Description
2" China Black Floor Flange FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve Inline (70LF-202-01)
- ZORO SELECT Tubing, Silicone, 1/4" ID x 3/8" OD (ZUSA-HT-2478)
- NDS 2.5 Hub x 2.5 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (4000671)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- LEGEND VALVE 1-1/4" X 3/4" BLACK RED. ELBOW (350-115)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047C)
- LEGEND VALVE 1/4" BLACK 45 STREET ELBOW (350-061)
- LEGEND VALVE 1-1/2" BLACK CAP (350-487C)
- LEGEND VALVE 1/2" BLACK CAP (350-483)
- LEGEND VALVE 1-1/4" BLACK 45 ELBOW (350-026)
- ZORO SELECT Black Nipple, Welded, 1/8x8 (793M16)
- Legend Valve Fittings