Shop All Black Pipe Fittings
Legend Valve
2" BLACK CROSS
Mfr # 350-378C
Zoro # G1798389
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-378C
- Zoro # G1798389
- UPC # 662545061511
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
2" China Black Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/4" Male BSPT (R) (PT04-02)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW (350-044C)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007C)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607)
- LEGEND VALVE 3" BLACK UNION (350-450)
- LEGEND VALVE 6" BLACK CAP (350-493C)
- Legend Valve Fittings