Shop All Black Pipe Fittings
Legend Valve
2" BLACK CROSS
Mfr # 350-378
Zoro # G1788074
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-378
- Zoro # G1788074
- UPC # 662545025193
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
2" SA Black Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- DEWALT 20V MAX* 1 in. PEX Expander (DCE400B)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (MSMF-38)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-20)
- LEGEND VALVE 3/8" BLACK TEE (350-152C)
- LEGEND VALVE 3/4" BLACK CROSS (350-374)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- LEGEND VALVE 4" BLACK CAP (350-491)
- LEGEND VALVE 2" BLACK COUPLING (350-508)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX5)
- Legend Valve Fittings