Shop All Black Pipe Fittings
Legend Valve
2" BLACK COUPLING
Mfr # 350-508
Zoro # G1791994
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-508
- Zoro # G1791994
- UPC # 662545025674
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
2" SA Black Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- ANVIL Steel Channe l13/16in (2400700106)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 3/4", PTFE (EATBH107STE)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628)
- LEGEND VALVE 6" X 4" BLACK HEX BUSHING (350-658C)
- LEGEND VALVE 1-1/4" BLACK 90 STREET ELBOW (350-046)
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW (350-044C)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611C)
- LEGEND VALVE 3" BLACK UNION (350-450)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (ZFB222164)
- Legend Valve Fittings