Shop All Black Pipe Fittings
Legend Valve
2" BLACK CAP
Mfr # 350-488C
Zoro # G1795850
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-488C
- Zoro # G1795850
- UPC # 662545061917
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT |
Description
2" China Black Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-7815)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7150701)
- GRUVLOK Flexible Coupling, Ductile Iron, 12 in (0390003184)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629C)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- LEGEND VALVE 1" BLACK MERCHANT COUPLING (350-705)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041)
- LEGEND VALVE 3/4" X 3/8" BLACK RED. ELBOW (350-108)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042601)
- Legend Valve Fittings