Shop All Black Pipe Fittings
Legend Valve
2" BLACK 90 STREET ELBOW
Mfr # 350-048
Zoro # G1794590
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-048
- Zoro # G1794590
- UPC # 662545024011
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" SA Black 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1/2 x 6-1/2 (MN .5x6.5)
- ZURN Pressure Relief Valve 34-P1520Xl-100 (34-P1520XL-100)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005C)
- LEGEND VALVE 2" BLACK COUPLING (350-508C)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- LEGEND VALVE 1" BLACK TEE (350-155)
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613C)
- LEGEND VALVE 4" BLACK MERCHANT COUPLING (350-712)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WV16)
- Legend Valve Fittings