Shop All Black Pipe Fittings
Legend Valve
2" BLACK 45 STREET ELBOW
Mfr # 350-068
Zoro # G1798879
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-068
- Zoro # G1798879
- UPC # 662545024134
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" SA Black 45° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647)
- LEGEND VALVE 3/4" X 3/4"" X 1" BLK RED TEE (350-248C)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647C)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468C)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630C)
- LEGEND VALVE 1" BLACK CAP (350-485)
- ZORO SELECT 1/2" x 1/4" Male NPT x Male NPT Steel Swage Nipple (0338024805)
- Legend Valve Black Pipe Fittings