Shop All Stainless Steel Pipe Fittings
Legend Valve
2" 90 SS304 ELBOW
Mfr # 404-008
Zoro # G1072114
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-008
- Zoro # G1072114
- UPC # 662545096179
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" 90 .304 Stainless Steel Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Heavy Duty Soap/Lotion Dispenser in Satin Nickel (D2171-07)
- ZORO SELECT Water Heater Element (SGW2357-430465)
- FLAIR-IT 3WAY VLV 1/2 X 1/2FSWL (31913)
- KOHLER Trim Ring Kit (88532-96)
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- LEGEND VALVE 1-1/2" X 6" 304 SS NIPPLE (304-150)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- LEGEND VALVE 3/4" X 4" 304 SS NIPPLE (304-086)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- LEGEND VALVE 1/8" x 3" 316 SS NIPPLE (316-004)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-311)
- Legend Valve Stainless Steel Pipe Fittings