Shop All Bronze Pipe Fittings
Legend Valve
2" 90 BRONZE ST ELBOW NO LEAD
Mfr # 310-048NL
Zoro # G1800750
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-048NL
- Zoro # G1800750
- UPC # 662545088389
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG 45 elbow, 2" x 2" (25256)
- ANVIL 3/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042007)
- MOEN Remodeling Cover Plate - (1920)
- PARKER 1/2" Compression x FNPT 90 Degree Elbow (P8FE6)
- LEGEND VALVE 1-1/4" BRONZE HYDRANT ELBOWS (312-056)
- LEGEND VALVE 2 T4351 NO LEAD COMP X COMP UN (313-158NL)
- LEGEND VALVE 3/4" NO LEAD BRONZE CROSS (310-204NL)
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- LEGEND VALVE 1/2" BRONZE MALE ADAPTER (312-003)
- Legend Valve Fittings