Shop All Valve Accessories
Legend Valve
2" 603 THREADED ADAPTORS
Mfr # 201-228
Zoro # G1800385
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-228
- Zoro # G1800385
- UPC # 662545003306
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 2 in |
Details
Item | Threaded Adapter |
Description
2" 603 THREADED ADAPTORS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (222506)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- KOHLER Clearflo Retrofit Toe Tap Conversion Kit (7142-2MB)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- LEGEND VALVE 2"-4" STEM EXTENSION KIT 1002 (101-916)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- LEGEND VALVE 3" T/S-601 HANDLE (900-019)
- LEGEND VALVE 1" T/S-603 UNION NUT (900-043)
- LARSEN SUPPLY CO 16 Rnd Hose Bibb Handle (01-5105)
- Legend Valve Valve Accessories